Zoro Homepage

LED MR16 with Quick Connect Lamps

  • Mfr # PSA34-27

  • Zoro # G904097653


product price: $25.15
/ea

Key Features

Dimmable
Dimmable
Voltage
120V
Color Temperature
2700 K
CRI
90
Max. Fixture Wattage
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA34-27
Zoro #
G904097653
UPC #
633999208906
Country of Origin
China

Details

Lumens
500 lm
Dimmable
Dimmable
Voltage
120V
Color Temperature
2700 K
CRI
90
Max. Fixture Wattage
7 W

Description

This ELCO LIGHTING brand LED MR16 with Quick Connect Lamps has a lumen output of 500 lm, is dimmable, operates at 120V, and has a color temperature of 2700 K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.