
LED Packer Track Fixture, 5-CCT, 2075/2675/3075lm, White
Mfr # ET833CT5B
Zoro # G116155196
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Max. Wattage - Track Lighting Head
24W, 30W, 36W
Voltage
120V
Beam Angle
36°
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET833CT5B
Zoro #
G116155196
UPC #
633999456208
Country of Origin
China
Details
Lamp Type
LED
Max. Wattage - Track Lighting Head
24W, 30W, 36W
Voltage
120V
Beam Angle
36°
Finish
Black
Lumens
2075/2675/3075
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
- Diecast aluminum fixture with integrated driver
- 90° vertical adjustment, 358° rotation
- Manual 5-CCT and 3-Wattage Switch available in fixture
- Standard 36° beam angle. Includes field changeable 24° lens (for ET830/ET831) and 60° lens (for ET832/ET833)
- Use with ELCO 120V Single or Double Circuit Track
- 50,000 hours life-span
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.