Zoro Homepage

LED Packer Track Fixture, 5-CCT, 650/950/1250lm, White

  • Mfr # ET830CT5B

  • Zoro # G416155209


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Type
LED
Beam Angle
36°
Finish
Black
Max. Wattage - Track Lighting Head
7W, 10W, 14W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET830CT5B
Zoro #
G416155209
UPC #
633999452309
Country of Origin
China

Details

Voltage
120V
Lamp Type
LED
Beam Angle
36°
Finish
Black
Max. Wattage - Track Lighting Head
7W, 10W, 14W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
650/950/1250

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track


  • Diecast aluminum fixture with integrated driver
  • 90° vertical adjustment, 358° rotation
  • Manual 5-CCT and 3-Wattage Switch available in fixture
  • Standard 36° beam angle. Includes field changeable 24° lens (for ET830/ET831) and 60° lens (for ET832/ET833)
  • Use with ELCO 120V Single or Double Circuit Track
  • 50,000 hours life-span
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.