Zoro Homepage

LED Pipe Wall Wash Track Fixture, CCT Switch, 2500lm, Black

  • Mfr # ETW42CT5B

  • Zoro # G116154854


product price: $93.39
/ea
Free Shipping & Returns

Key Features

CRI
90+
Voltage
120V
Lamp Type
LED
Max. Wattage - Track Lighting Head
20 W
Lumens
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETW42CT5B
Zoro #
G116154854
UPC #
633999444670
Country of Origin
China

Details

CRI
90+
Voltage
120V
Lamp Type
LED
Max. Wattage - Track Lighting Head
20 W
Lumens
1400
Finish
Black
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K

Description

Koto Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV, and ICALWN Lutron Athena Wireless Node with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK19, ELK21, or ELK24 Series. Lumen output based on module.


  • Frosted lens for even light distribution
  • Polycarbonate adapter with copper conductor
  • This track head comes standard as H Style J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head For L style please order PLTHI (W/B) with the track head Note these must be factory installed
  • 180 ̊ tilt, 358 ̊ rotation
  • 50,000 hours life-span
  • Meets Title 24, JA8-2022 Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.