Zoro Homepage

LED Pipe Wall Wash Track Fixture

  • Mfr # ETW42CT3W-J

  • Zoro # G504100555


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K, 3500 K, 4000 K
Fixture Wattage
20 W
Voltage
120V
Dimmable
Yes
Lumens
1400 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETW42CT3W-J
Zoro #
G504100555
UPC #
633999179107
Country of Origin
China

Details

Color Temperature
3000 K, 3500 K, 4000 K
Fixture Wattage
20 W
Voltage
120V
Dimmable
Yes
Lumens
1400 lm
Finish
White
Lamp Type
LED
CRI
90+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.