Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Stein Track Fixture

  • Mfr # ET617CT3DB

  • Zoro # G504095882


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K, 3500 K, 4000 K
Voltage
120V
Lumens
1600 lm
Fixture Wattage
20 W
Beam Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET617CT3DB
Zoro #
G504095882
UPC #
-
Country of Origin
China

Details

Color Temperature
3000 K, 3500 K, 4000 K
Voltage
120V
Lumens
1600 lm
Fixture Wattage
20 W
Beam Angle
38°
Finish
Black

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.