Zoro Homepage

LED Stein Track Fixture with 3-CCT Switch, All Black

  • Mfr # ET617CT5DB

  • Zoro # G316155194


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Lumens
1500
Max. Wattage - Track Lighting Head
20 W
Beam Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET617CT5DB
Zoro #
G316155194
UPC #
633999446254
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Lumens
1500
Max. Wattage - Track Lighting Head
20 W
Beam Angle
38°
Voltage
120V
Finish
Black

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track.


  • Diecast adjustable track fixture.
  • Integrated driver.
  • 50,000 hours life-span.
  • ET616 & ET617 Series: Includes 38° standard beam angle (installed), and field changeable 25° & 15° lenses in the box
  • ET843 Series: Includes 38° standard beam angle (installed) and field changeable 60° lens in the box
  • 180° vertical adjustment, 358° rotation.
  • Use with ELCO 120V Single or Double Circuit Track.
  • High efficacy COB LED.
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.