Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Transom Track Fixture

  • Mfr # ET613-35DW

  • Zoro # G404095852


product price: $72.55
/ea

Key Features

Color Temperature
3500 K
Voltage
120V
Finish
White
CRI
90+
Lumens
1500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET613-35DW
Zoro #
G404095852
UPC #
633999141838
Country of Origin
China

Details

Color Temperature
3500 K
Voltage
120V
Finish
White
CRI
90+
Lumens
1500 lm
Beam Angle
38°
Fixture Wattage
17 W

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.