
LED Trilene Track Fixture, 5-CCT, 2050/2600/3050lm, White
Mfr # ET843CT5B
Zoro # G516155208
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
38°
Max. Wattage - Track Lighting Head
24/30/36
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET843CT5B
Zoro #
G516155208
UPC #
633999456307
Country of Origin
China
Details
Beam Angle
38°
Max. Wattage - Track Lighting Head
24/30/36
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Finish
Black
Lumens
2050/2600/3050
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track.
- Diecast adjustable track fixture.
- Integrated driver.
- 50,000 hours life-span.
- ET616 & ET617 Series: Includes 38° standard beam angle (installed), and field changeable 25° & 15° lenses in the box
- ET843 Series: Includes 38° standard beam angle (installed) and field changeable 60° lens in the box
- 180° vertical adjustment, 358° rotation.
- Use with ELCO 120V Single or Double Circuit Track.
- High efficacy COB LED.
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.