Zoro Homepage

LED Trilene Track Fixture, 5-CCT, 800lm, White

  • Mfr # ET615CT5DW

  • Zoro # G016155203


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Beam Angle
38°
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET615CT5DW
Zoro #
G016155203
UPC #
633999450534
Country of Origin
China

Details

Finish
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
90+
Beam Angle
38°
Voltage
120V
Max. Wattage - Track Lighting Head
17 W
Lumens
1300

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track


  • Diecast adjustable track fixture.
  • Integrated driver.
  • 180° vertical adjustment, 358° rotation.
  • 50,000 hours life-span
  • 38° Beam angle standard. Optional Lenses for TrileneTM (ET615D): EP726C (15°) or EP727C (24°) available.
  • Use with ELCO 120V Single or Double Circuit Track.
  • High efficacy COB LED.
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.