
LED Undercabinet Lightbars
Mfr # EUD24CW
Zoro # G504100029
product price: $71.15
/eaKey Features
Voltage
12V
Max. Fixture Wattage
18 W
Standards
Suitable for Wet Locations
Color Temperature
4000 K
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EUD24CW
Zoro #
G504100029
UPC #
633999773190
Country of Origin
China
Details
Voltage
12V
Max. Fixture Wattage
18 W
Standards
Suitable for Wet Locations
Color Temperature
4000 K
Finish
Aluminum
Lamp Type
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.