
Lotus LED Undercabinet Light, 1450lm, 4000K, White
Mfr # EUB48CT5W
Zoro # G216155256
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Finish
White
Lumens
1450
Watts
19.5 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EUB48CT5W
Zoro #
G216155256
UPC #
633999222100
Country of Origin
China
Details
Voltage
120V
Finish
White
Lumens
1450
Watts
19.5 W
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Description
- Slim LED Undercabinet Light with mini linking connector included for row mounting, linkable end-to-end.
- Solid aluminum construction with white polycarbonate lens.
- Knockout on back and bottom for easy access to wiring compartment, hardwire installation or plug and play.
- ON/OFF switch, individually switched with pass-through power.
- Captive screws for easy mounting.
- Lamp: LED CREE array chip.
- LED Driver: 120V AC, dimmable (included).
- CA Title 24 compliant (JA8-2016).
- cUL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.