Zoro Homepage

Lotus LED Undercabinet Light, 5-CCT, 400lm, White

  • Mfr # EUB11CT5W

  • Zoro # G316155255


product price: $48.75
/ea

Key Features

Lumens
350
Watts
5.5 W
Voltage
120V
Finish
White
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUB11CT5W
Zoro #
G316155255
UPC #
633999222063
Country of Origin
China

Details

Lumens
350
Watts
5.5 W
Voltage
120V
Finish
White
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K

Description

  • Slim LED Undercabinet Light with mini linking connector included for row mounting, linkable end-to-end.
  • Solid aluminum construction with white polycarbonate lens.
  • Knockout on back and bottom for easy access to wiring compartment, hardwire installation or plug and play.
  • ON/OFF switch, individually switched with pass-through power.
  • Captive screws for easy mounting.
  • Lamp: LED CREE array chip.
  • LED Driver: 120V AC, dimmable (included).
  • CA Title 24 compliant (JA8-2016).
  • cUL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.