
Lotus LED Undercabinet Light
Mfr # EUB11L40W
Zoro # G504100821
product price: $36.65
/eaKey Features
Voltage
120V
Finish
White
Lamp Type
LED
Lumens
350 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EUB11L40W
Zoro #
G504100821
UPC #
633999001590
Country of Origin
China
Details
Voltage
120V
Finish
White
Lamp Type
LED
Lumens
350 lm
Dimmable
Triac/ELV
Color Temperature
4000 K
Max. Fixture Wattage
5.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.