
Lotus LED Undercabinet Light
Mfr # EUB14L40BZ
Zoro # G904100698
product price: $25.79
/eaKey Features
Voltage
120V
Lamp Type
LED
Max. Fixture Wattage
7 W
Lumens
480 lm
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EUB14L40BZ
Zoro #
G904100698
UPC #
633999002771
Country of Origin
China
Details
Voltage
120V
Lamp Type
LED
Max. Fixture Wattage
7 W
Lumens
480 lm
Finish
Bronze
Dimmable
Triac/ELV
Color Temperature
4000 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.