Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lotus LED Undercabinet Light

  • Mfr # EUB22L30W

  • Zoro # G504100593


product price: $61.53
/ea

Key Features

Voltage
120V
Dimmable
Triac/ELV
Lamp Type
LED
Finish
White
Lumens
700 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUB22L30W
Zoro #
G504100593
UPC #
633999001651
Country of Origin
China

Details

Voltage
120V
Dimmable
Triac/ELV
Lamp Type
LED
Finish
White
Lumens
700 lm
Max. Fixture Wattage
9.6 W
Color Temperature
2700 K, 3000 K, 4000 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.