
Low Voltage LED Anchor Track Fixture, Black
Mfr # ETLD528N
Zoro # G416154974
product price: $71.99
/eaKey Features
Max. Wattage - Track Lighting Head
50 W
Voltage
120V
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETLD528N
Zoro #
G416154974
UPC #
633999285761
Country of Origin
China
Details
Max. Wattage - Track Lighting Head
50 W
Voltage
120V
Finish
Nickel
Description
- Metal housing.
- 90° vertical adjustment, 358° rotation.
- Use with ELCO 120V Single or Double Circuit Track.
- Lamp: 50W Max, 12V GU/GX5.3 MR16 LED or MR16 Halogen (not included).
- Lamp Holder: MR16 GU/GX5.3.
- Driver/Transformer: 120V/12V/3W-50W Electronic AC, reverse phase dimmable.
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTLO (W/B) with the track head. For L style please order PLTLO (W/B) with the track head. Note these must be factory installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.