Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage LED Anchor Track Fixture, White

  • Mfr # ETLD530W

  • Zoro # G916154962


product price: $71.99
/ea

Key Features

Finish
White/Black Baffle
Voltage
12V
Max. Wattage - Track Lighting Head
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETLD530W
Zoro #
G916154962
UPC #
633999285822
Country of Origin
China

Details

Finish
White/Black Baffle
Voltage
12V
Max. Wattage - Track Lighting Head
50 W

Description

Low Voltage Anchor Track Fixture for LED or Halogen MR16 BiPin Lamps.


  • Metal housing.
  • 90° vertical adjustment, 358° rotation.
  • Use with ELCO 120V Single or Double Circuit Track.
  • Lamp: 50W MAX, 12V GU5.3 MR16 LED or MR16 Halogen (not included).
  • Lamp Holder: MR16 GU5.3.
  • Driver/Transformer: 120V/12V/3W-50W Electronic AC, reverse phase dimmable.
  • No minimum load transformer
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTLO (W/B) with the track head. For L style please order PLTLO (W/B) with the track head. Note these must be factory installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.