Zoro Homepage

Low Voltage LED Cylinder Track Fixture, Gold

  • Mfr # ETLD528CP

  • Zoro # G316154999


product price: $71.99
/ea

Key Features

Voltage
120V
Finish
Copper
Max. Wattage - Track Lighting Head
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETLD528CP
Zoro #
G316154999
UPC #
633999002696
Country of Origin
China

Details

Voltage
120V
Finish
Copper
Max. Wattage - Track Lighting Head
50 W

Description

4 New construction dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims. Can include step-down transformer.


  • Metal housing.
  • 90° vertical adjustment, 358° rotation.
  • Use with ELCO 120V Single or Double Circuit Track.
  • Lamp: 50W Max, 12V GU/GX5.3 MR16 LED or MR16 Halogen (not included).
  • Lamp Holder: MR16 GU/GX5.3.
  • Driver/Transformer: 120V/12V/3W-50W Electronic AC, reverse phase dimmable.
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTLO (W/B) with the track head. For L style please order PLTLO (W/B) with the track head. Note these must be factory installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.