Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium LED Floodlight

  • Mfr # EFL35M40WF

  • Zoro # G504099903


product price: $47.95
/ea

Key Features

Voltage
120/277V
Finish
Dark Bronze
Bulb Beam Angle
Wide Flood
Lumens
3500 lm
Fixture Wattage
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFL35M40WF
Zoro #
G504099903
UPC #
633999008070
Country of Origin
China

Details

Voltage
120/277V
Finish
Dark Bronze
Bulb Beam Angle
Wide Flood
Lumens
3500 lm
Fixture Wattage
35 W
CRI
70+
Color Temperature
4000 K
Lamp Type
LED

Description

Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition. Available in medium and wide beam angles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.