Zoro Homepage

Mini LED Angled Louver Step Light, 3-CCT Switch, 50lm, Black

  • Mfr # ELST27CT3W

  • Zoro # G916173215


product price: $43.09
/ea

Key Features

Watts
5 W
Lamp Type
LED
Fixture Voltage
120V
Lumens
250
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST27CT3W
Zoro #
G916173215
UPC #
633999242733
Country of Origin
China

Details

Watts
5 W
Lamp Type
LED
Fixture Voltage
120V
Lumens
250
CRI
90+
Housing Finish
White
Color Temperature
3000K, 4000K, 5000K
Wet Location
Listed

Description

ELCOfts Ibis Collection consists of diecast wet location mini LED Step Lights featuring a 3-CCT Switch allowing to manually switch to desire color temperature 3000K, 4000K, or 5000K.


  • Embedded single piece diecast aluminum faceplate.
  • Powder coated faceplate.
  • Horizontal mounting.
  • Integrated LED board and driver.
  • Diffused lens behind faceplate.
  • Wet Location listed for indoor or outdoor use.
  • Mounts in a standard single gang box.
  • Life span of 50,000 hours L70.
  • Input Volt: 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.