Zoro Homepage

Mini LED Embedded Step Light, 3-CCT Switch, 250lm, White

  • Mfr # ELST27CT3BZ

  • Zoro # G516173219


product price: $46.99
/ea

Key Features

Watts
5 W
CRI
90+
Housing Finish
Bronze
Color Temperature
3000K, 4000K, 5000K
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST27CT3BZ
Zoro #
G516173219
UPC #
633999243785
Country of Origin
China

Details

Watts
5 W
CRI
90+
Housing Finish
Bronze
Color Temperature
3000K, 4000K, 5000K
Lumens
250
Fixture Voltage
120V
Lamp Type
LED
Wet Location
Listed

Description

ELCOfts Ibis Collection consists of diecast wet location mini LED Step Lights featuring a 3-CCT Switch allowing to manually switch to desire color temperature 3000K, 4000K, or 5000K.


  • Embedded single piece diecast aluminum faceplate.
  • Powder coated faceplate.
  • Horizontal mounting.
  • Integrated LED board and driver.
  • Diffused lens behind faceplate.
  • Wet Location listed for indoor or outdoor use.
  • Mounts in a standard single gang box.
  • Life span of 50,000 hours L70.
  • Input Volt: 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.