
Mini LED Floodlight
Mfr # EFL15S50WFT
Zoro # G204100237
product price: $23.69
/eaKey Features
CRI
75+
Lumens
1600 lm
Color Temperature
5000 K
Voltage
120/277V
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFL15S50WFT
Zoro #
G204100237
UPC #
633999019472
Country of Origin
China
Details
CRI
75+
Lumens
1600 lm
Color Temperature
5000 K
Voltage
120/277V
Finish
Dark Bronze
Lamp Type
LED
Fixture Wattage
15 W
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.