Zoro Homepage

Mini LED Frosted Lens Step Light, 3-CCT Switch, 200lm, Bronze

  • Mfr # ELST29CT3B

  • Zoro # G316173211


product price: $34.49
/ea

Key Features

Fixture Voltage
120V
Watts
3.5 W
CRI
90+
Color Temperature
3000K, 4000K, 5000K
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST29CT3B
Zoro #
G316173211
UPC #
633999242795
Country of Origin
China

Details

Fixture Voltage
120V
Watts
3.5 W
CRI
90+
Color Temperature
3000K, 4000K, 5000K
Lamp Type
LED
Housing Finish
Black
Lumens
200
Wet Location
Listed

Description

ELCOfts Ibis Collection consists of diecast wet location mini LED Step Lights featuring a 3-CCT Switch allowing to manually switch to desire color temperature 3000K, 4000K, or 5000K.


  • Frosted Lens single piece diecast aluminum faceplate.
  • Powder coated faceplate.
  • Horizontal or Vertical mounting.
  • Integrated LED board and driver.
  • Diffused lens behind faceplate.
  • Wet Location listed for indoor or outdoor use.
  • Mounts in a standard single gang box.
  • Life span of 50,000 hours L70.
  • Input Volt: 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.