Zoro Homepage

Mini LED Step Light

  • Mfr # ELST9930B

  • Zoro # G604095720


product price: $37.25
/ea

Key Features

Color Temperature
3000 K
Lumens
50 lm
Voltage
120V
Lamp Type
LED
Max. Wattage
2.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST9930B
Zoro #
G604095720
UPC #
633999031856
Country of Origin
China

Details

Color Temperature
3000 K
Lumens
50 lm
Voltage
120V
Lamp Type
LED
Max. Wattage
2.5 W
Housing Finish
Black
CRI
90+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.