
Mini LED Step Light
Mfr # ELST9930BZ
Zoro # G804095735
product price: $35.49
/eaKey Features
Color Temperature
3000 K
Lumens
50 lm
Voltage
120V
Lamp Type
LED
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST9930BZ
Zoro #
G804095735
UPC #
633999032136
Country of Origin
China
Details
Color Temperature
3000 K
Lumens
50 lm
Voltage
120V
Lamp Type
LED
Housing Finish
Bronze
CRI
90+
Max. Wattage
2.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.