
Mini LED Step Light
Mfr # ELST9930N
Zoro # G404095746
product price: $35.49
/eaKey Features
Color Temperature
3000 K
Lumens
50 lm
Voltage
120V
Max. Wattage
2.5 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST9930N
Zoro #
G404095746
UPC #
633999031870
Country of Origin
China
Details
Color Temperature
3000 K
Lumens
50 lm
Voltage
120V
Max. Wattage
2.5 W
Lamp Type
LED
CRI
90+
Housing Finish
Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.