
Mini LED Step Light with Angled Louver
Mfr # ELST64W
Zoro # G504100715
product price: $26.95
/eaKey Features
Color Temperature
3000 K
Voltage
120V
CRI
90+
Max. Wattage
0.8 W
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST64W
Zoro #
G504100715
UPC #
633999441693
Country of Origin
China
Details
Color Temperature
3000 K
Voltage
120V
CRI
90+
Max. Wattage
0.8 W
Housing Finish
White
Lamp Type
LED
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.