Zoro Homepage

Mini LED Step Light with Angled Louver

  • Mfr # ELST75W

  • Zoro # G804100156


product price: $24.25
/ea

Key Features

Color Temperature
3000 K
Voltage
12V
CRI
90+
Lamp Type
LED
Max. Wattage
0.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST75W
Zoro #
G804100156
UPC #
633999445806
Country of Origin
China

Details

Color Temperature
3000 K
Voltage
12V
CRI
90+
Lamp Type
LED
Max. Wattage
0.8 W
Housing Finish
White

Description

ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.