Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini LED Step Light with Frosted Acrylic Lens

  • Mfr # ELST66BZ

  • Zoro # G804100675


product price: $26.95
/ea

Key Features

Color Temperature
3000 K
Voltage
120V
Max. Wattage
0.8 W
Housing Finish
Bronze
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST66BZ
Zoro #
G804100675
UPC #
633999445233
Country of Origin
China

Details

Color Temperature
3000 K
Voltage
120V
Max. Wattage
0.8 W
Housing Finish
Bronze
CRI
90+
Lamp Type
LED

Description

ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.