Zoro Homepage

Mini LED Step Light with Scoop

  • Mfr # ELST9430BZ

  • Zoro # G404100358


product price: $41.93
/ea

Key Features

Color Temperature
3000 K
Voltage
12V
Lamp Type
LED
CRI
90+
Max. Wattage
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST9430BZ
Zoro #
G404100358
UPC #
633999012558
Country of Origin
China

Details

Color Temperature
3000 K
Voltage
12V
Lamp Type
LED
CRI
90+
Max. Wattage
2 W
Housing Finish
Bronze

Description

ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.