
Mini LED Step Light with Scoop
Mfr # ELST9840CP
Zoro # G604100486
product price: $41.93
/eaKey Features
Color Temperature
4000 K
Voltage
120V
Max. Wattage
2 W
CRI
90+
Housing Finish
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST9840CP
Zoro #
G604100486
UPC #
633999012930
Country of Origin
China
Details
Color Temperature
4000 K
Voltage
120V
Max. Wattage
2 W
CRI
90+
Housing Finish
Copper
Lamp Type
LED
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.