Zoro Homepage

Miniature LED Mini Track Fixtures

  • Mfr # ET2191W

  • Zoro # G504095691


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Color Temperature
3000 K
Voltage
12V
Finish
White
Lumens
40 lm
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2191W
Zoro #
G504095691
UPC #
633999266326
Country of Origin
Unknown

Details

Color Temperature
3000 K
Voltage
12V
Finish
White
Lumens
40 lm
Lamp Type
LED
Fixture Wattage
0.5 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.