Zoro Homepage

Miniature LED Mini Track Fixtures

  • Mfr # ET2192B

  • Zoro # G904095680


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Color Temperature
6000 K
Fixture Wattage
0.5 W
Finish
Black
Lamp Type
LED
Lumens
50 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2192B
Zoro #
G904095680
UPC #
633999266357
Country of Origin
Unknown

Details

Color Temperature
6000 K
Fixture Wattage
0.5 W
Finish
Black
Lamp Type
LED
Lumens
50 lm
Voltage
12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.