
Miniature LED Mini Track Fixtures
Mfr # ET2193B
Zoro # G504100807
product price: $12.69
/eaKey Features
Color Temperature
3000 K
Finish
Black
Lumens
120 lm
Fixture Wattage
1.5 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET2193B
Zoro #
G504100807
UPC #
633999266418
Country of Origin
Unknown
Details
Color Temperature
3000 K
Finish
Black
Lumens
120 lm
Fixture Wattage
1.5 W
Lamp Type
LED
Voltage
12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.