
Miniature LED Mini Track Fixtures
Mfr # ET2193W
Zoro # G904095673
product price: $10.95
/eaKey Features
Color Temperature
3000 K
Fixture Wattage
1.5 W
Lumens
120 lm
Finish
White
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET2193W
Zoro #
G904095673
UPC #
633999266449
Country of Origin
Unknown
Details
Color Temperature
3000 K
Fixture Wattage
1.5 W
Lumens
120 lm
Finish
White
Lamp Type
LED
Voltage
12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.