
Miniature LED Mini Track Fixtures
Mfr # ET2194W
Zoro # G904095727
product price: $12.69
/eaKey Features
Color Temperature
6000 K
Fixture Wattage
1.5 W
Voltage
12V
Lumens
140 lm
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET2194W
Zoro #
G904095727
UPC #
633999091218
Country of Origin
Unknown
Details
Color Temperature
6000 K
Fixture Wattage
1.5 W
Voltage
12V
Lumens
140 lm
Lamp Type
LED
Finish
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.