Zoro Homepage

Oak Architectural IC Remodel Power Pack, 900lm, Triac/ELV

  • Mfr # E1RLA08IC

  • Zoro # G116182246


product price: $41.39
/ea

Key Features

Voltage
120V
Watts
8 W
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1RLA08IC
Zoro #
G116182246
UPC #
633999459186
Country of Origin
China

Details

Voltage
120V
Watts
8 W
Lumens
900

Description

IC Rated Remodel Power Pack to be used with Oak Architectural LED Light Engines only.


  • To be used with OakTM Architectural Light Engines only.
  • Fits through 2-hole.
  • IC Rated for direct contact with insulation.
  • Driver specified for 900 lumens (8W).
  • Driver specified for 120V (Triac/ELV) or 120/277V (0-10V/Triack/ELV).
  • Damp Location Listed, Wet Location with Wet Location OakTM Light Engines.
  • JA8-2022-E, UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.