Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak Architectural R60 ICA New Construction Housing for Adjustable Lights, 900lm, Triac/ELV

  • Mfr # E1ATB08AJIC

  • Zoro # G316182237


product price: $72.49
/ea

Key Features

Lumens
900
Voltage
120V
Watts
8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1ATB08AJIC
Zoro #
G316182237
UPC #
-
Country of Origin
China

Details

Lumens
900
Voltage
120V
Watts
8 W

Description

R60 Specialty housing for spray in insulation. To be used with Oak Architectural LED Adjustables only.


  • R60 Housing designed for speciality spray in insulation
  • Housing to be used with OakTM Architectural Adjustables only (E1AK22 & E1AK32)
  • UL Listed for direct contact with insulation
  • Housing specified for 900 lumens (8W)
  • Driver specified for 120V (Triac/ELV) or 120/277V (0-10V/Triack/ELV)
  • Damp Location Listed, Wet Location with Wet Location Light Engines
  • JA8-2022-E, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.