Zoro Homepage

Oak Housings with 12V AC Transformer

  • Mfr # E1LF1ICAJDX

  • Zoro # G304081825


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1LF1ICAJDX
Zoro #
G304081825
UPC #
-
Country of Origin
China

Details

Voltage
120V
Dimmable
0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.