Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor 120V LED Rope Light

  • Mfr # EDU2LEDWW150

  • Zoro # G904100162


product price: $365.09
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Max. Fixture Wattage
0.96/ft W
Lumens
76/ft lm
Lamp Type
LED
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDU2LEDWW150
Zoro #
G904100162
UPC #
633999175611
Country of Origin
China

Details

Voltage
120V
Max. Fixture Wattage
0.96/ft W
Lumens
76/ft lm
Lamp Type
LED
CRI
93+

Description

ELCO LIGHTING Outdoor 120V LED Rope Light has a lumens rating of 76/ft lm and is powered by a 120V voltage. The lamp type is LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.