Zoro Homepage

Pex 2in Adjustable Trimless Reflector, Black

  • Mfr # ELK2140D-FC

  • Zoro # G416154684


product price: $91.45
/ea
Free Shipping & Returns

Key Features

CRI
95+
Lumens
1690 MAX.
Color Temperature
4000K
Max. Wattage - Recessed Down Light
18.9 W
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK2140D-FC
Zoro #
G416154684
UPC #
633999208081
Country of Origin
China

Details

CRI
95+
Lumens
1690 MAX.
Color Temperature
4000K
Max. Wattage - Recessed Down Light
18.9 W
Lamp Type
LED
Damp Location
cUL Listed
Beam Angle
18° - 50°
Wet Location
cUL Listed w/Wet Location Trim

Description

Koto Adjustable Beam 18 degrees - 50 degrees Angles. Works with 2, 3in, 4in, 5 and 6 Architectural Koto Housings and Koto Trims


  • Includes white and black snoot
  • Light engine used with KotoTM Architectural Housings
  • See KotoTM Architectural housings for lumen output options
  • Driver on housing extends lifespan and allows for more dimming and EM options
  • Adjustable Focus: 18o to 50o with a simple twist of the lens
  • Works in 2, 3′′, 4′′, 5 and 6 ELCO housings with KotoTM twist-&-lock trims
  • Excellent color rendering 95+-CRI
  • Title 24 JA8 2016-Registered
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.