Pex 2in Adjustable Trimless Reflector,
Mfr # EL2999BZ
Zoro # G916154580
product price: $31.45
/eaKey Features
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL2999BZ
Zoro #
G916154580
UPC #
633999013111
Country of Origin
China
Details
Housing Finish
Bronze
Description
- Square Reflector.
- Lamp: 32W MAX. CFL, 50W MAX PAR20 or R20.
- O.D.: 4-3/4 Square.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.