Zoro Homepage

Pex 2in Square Deep Reflector, Black with White Trim

  • Mfr # ELK2440D

  • Zoro # G916154627


product price: $72.49
/ea

Key Features

Lumens
1950 MAX.
Max. Wattage - Recessed Down Light
18.9 MAX.
Lamp Type
LED
CRI
95
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK2440D
Zoro #
G916154627
UPC #
633999442966
Country of Origin
China

Details

Lumens
1950 MAX.
Max. Wattage - Recessed Down Light
18.9 MAX.
Lamp Type
LED
CRI
95
Color Temperature
4000K
Damp Location
cUL Listed
Beam Angle
38°
Wet Location
cUL Listed w/Wet Location Trim

Description

Works with 2in, 3in, 4in & 6in Koto Architectural Recessed Housings and Koto Trims


  • Light engine used with KotoTM Architectural Housings
  • See KotoTM Architectural housings for lumen output options. Final lumen output is determined by housing.
  • Driver on housing extends lifespan and allows for more dimming and EM options
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Works in 2′′, 3′′, 4′′ & 6′′ ELCO Housings with KotoTM twist-on trims
  • Excellent color rendering 95+-CRI
  • Sunset option dims from 3000K to 1800K
  • ENERGY STAR Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.