
Pex 4in Square Adjustable Trimless Smooth Reflector Trim, lm, K, Black
Mfr # ELK4357W
Zoro # G916154467
product price: $62.15
/eaKey Features
Housing Finish
White
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK4357W
Zoro #
G916154467
UPC #
633999342877
Country of Origin
China
Details
Housing Finish
White
Damp Location
Listed
Description
Pex Sloped Ceiling die-cast trims with twist-on system for easy Koto Module installation. For use in EL470ICA and EL470RICA housings only. Requires Koto Module.
- 4′′ Round Sloped Reflector
- For use in EL470ICA and EL470RICA housings only with Standard Koto Module
- Convenient twist-on design for easy installation
- Designed for use in 2/12 (10°) to 12/12 (45°) sloped ceiling
- Lamp: KotoTM LED Module
- Damp location rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.