
Round Mini LED Step Light with Open Faceplate
Mfr # ELST8440B
Zoro # G004099991
product price: $25.19
/eaKey Features
Color Temperature
4000 K
Voltage
12V
Lamp Type
LED
CRI
90+
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST8440B
Zoro #
G004099991
UPC #
633999010578
Country of Origin
China
Details
Color Temperature
4000 K
Voltage
12V
Lamp Type
LED
CRI
90+
Housing Finish
Black
Max. Wattage
3 W
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.