Zoro Homepage

SAGE LED Undercabinet Lightbar, 5-CCT, 900lm, White

  • Mfr # EUD34CT5W

  • Zoro # G716155190


product price: $38.69
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Finish
White
Watts
10 W
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUD34CT5W
Zoro #
G716155190
UPC #
633999450312
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Finish
White
Watts
10 W
CRI
90+
Lumens
600

Description

  • 1H x 1W
  • End to end connector and mounting brackets included
  • Linkable up to 40ft.
  • Polycarbonate lens
  • 120V Dimmable
  • ETL Listed
  • ENERGY STAR qualified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.