Zoro Homepage

Sectional Indoor LED Tape Light

  • Mfr # E1460-24CW

  • Zoro # G304080705


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Lumens
158 lm
CRI
93+
Fixture Wattage
4.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1460-24CW
Zoro #
G304080705
UPC #
633999163595
Country of Origin
China

Details

Voltage
24V
Lumens
158 lm
CRI
93+
Fixture Wattage
4.4 W

Description

AmbioTM E460 is Sectional LED Tape Light with 1.5w/ft.- 4.4W/ft and an industry leading 93+CRI. Our LED Mini Connector tape light allows the user to connect tape together without any soldering. It is a quick and easy way to customize the length of your tape light without extra difficult work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.