
Sedum Mini Super Slim Round Undercabinet LED Puck Lights, 170lm, 2700K, 12V DC, White
Mfr # E363-27W
Zoro # G416155186
product price:Â $64.59
/eaKey Features
Lumens
170
Voltage
12V DC
Color Temperature
2700K
Watts
2.2 W
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E363-27W
Zoro #
G416155186
UPC #
-
Country of Origin
China
Details
Lumens
170
Voltage
12V DC
Color Temperature
2700K
Watts
2.2 W
Finish
White
Lamp Type
LED
Damp Location
Listed
Description
- Modern and stylish Super Slim Round LED Puck LIghts.
- Also available in (3) and (6) Puck Lights KIts with Driver included.
- Provides outstanding even illumination to any hard to reach areas.
- Includes 5 ft. wires, recessed mount only.
- Magnetic faceplate.
- Available in 2700K, 3000K and 3500K
- For use with DRV12V12W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.