Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sedum Mini Super Slim Round Undercabinet LED Puck Lights, 170lm, 3000K, Bronze

  • Mfr # E363BZ

  • Zoro # G316155187


product price: $67.79
/ea

Key Features

Finish
Bronze
Watts
2.2 W
Voltage
12V DC
Color Temperature
3000K
Lumens
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E363BZ
Zoro #
G316155187
UPC #
-
Country of Origin
China

Details

Finish
Bronze
Watts
2.2 W
Voltage
12V DC
Color Temperature
3000K
Lumens
170
Lamp Type
LED
Damp Location
Listed

Description

  • Modern and stylish Super Slim Round LED Puck LIghts.
  • Also available in (3) and (6) Puck Lights KIts with Driver included.
  • Provides outstanding even illumination to any hard to reach areas.
  • Includes 5 ft. wires, recessed mount only.
  • Magnetic faceplate.
  • Available in 2700K, 3000K and 3500K
  • For use with DRV12V12W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.